Beli mesin potong plat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Profile Cutting Machine (Mesin Potong Pelat)
    Mulai

    Rp13.999.900

    KRISBOW Profile Cutting Machine (Mesin Potong Pelat)
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
    • Cutting Thickness (mm): 6-100
    • Ø Circle Cutting (mm): 20-600
    • Length of Line Cutting (mm): 1200
    • Max Size of Cutting Square (mm): 500x500
    • Cutting Speed (mm/minute): 50-750
    • Dimensions (mm): 750x300x700
    • Max. Size of Cutting Rectangle (mm): 400x900/450x750
  2. Fort Marker Tube (Tabung Penanda Kabel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

  3. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  4. TRUSCO Ehoma Lever Shears
    Mulai

    Rp7.999.900

    TRUSCO Ehoma Lever Shears
    atribut:
    • Conformity: Adaptation Blade: P2B
    • Effective Flute Length (mm): 160
    • Mass (kg): 10.2
    • Materials (Blade): SK Hardness HRC56 + / - 2
  5. KRISBOW Plate Cutting Machine (Mesin Potong Pelat)
    Mulai

    Rp7.899.900

    KRISBOW Plate Cutting Machine (Mesin Potong Pelat)
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
  6. KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Mulai

    Rp18.999.900

    KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT 100A 3P VRC10- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 610x290x430
    • Current (A): 100
    • Aluminium (mm): 35
    • Color: Yellow
    • Dimensions (cm): 61x29x43
    • Duty cycle: 0.6
    • OCV Voltage (V): 300
    • Protection Class: IP21S/F
    • Voltage (V): 3800 AC (50Hz/3Ph)
  7. KSS WIRING ACCESSORIES OMT Marker Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    KSS WIRING ACCESSORIES OMT Marker Tube
    atribut:
    • Material: Soft PVC (bright white)
    • Color: White
    • Certification: RoHS
  8. Max Tube Marker Letter Twin Tube (Tabung untuk Mesin Penanda Pipa)
    Mulai

    Rp789.900

    Max Tube Marker Letter Twin Tube (Tabung untuk Mesin Penanda Pipa)
    atribut:
    • Tube Dimension Diameter x Length (mm x m): 3.2x100
    • Color: White
    • Applicable Models: LM-500/500W/550W/340T/340T/W/390T/390T/W/330T/380T/380T/PC
  9. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  10. KSS WIRING ACCESSORIES OMR Marker Tube
    Mulai

    Rp509.900

    KSS WIRING ACCESSORIES OMR Marker Tube
    atribut:
    • Material: Soft durable PVC (white), resist oil, grease and other material erosion.
    • Color: White
    • Certification: RoHS
  11. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  12. KRISBOW Metal Shears
    Mulai

    Rp1.799.900

    KRISBOW Metal Shears
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  13. KRISBOW Alat Penekuk Plat
    Mulai

    Rp5.799.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  14. Kennedy Bench Shear Hand-Operated
    Mulai

    Rp3.799.900

    Kennedy Bench Shear Hand-Operated
    Deskripsi:
    These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.
    atribut:
    • Blade Material: Steel
    • ECLASS Code: 21049090
    • Handle Material: Alloy Steel
    • Number of Pieces: 1
    • Type: Bench Shears
    • UNSPSC: 27111506
  15. monotaro Cutter Blade Lever Shear (Isi Cutter)
    Mulai

    Rp569.900

    monotaro Cutter Blade Lever Shear (Isi Cutter)
    Deskripsi:
    Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
  16. Onda Jet Shower (Semprotan Kloset)
    14%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

Daftar Harga mesin potong plat Terbaru November 2026
KRISBOW Mesin Potong PlatRp4.999.900
KRISBOW Profile Cutting Machine (Mesin Potong Pelat)Rp13.999.900
Fort Marker Tube (Tabung Penanda Kabel)Rp459.900
monotaro Metal Lever Shear (Cutting Cutter)Rp5.399.900
ALDO Scissor Portable Flat Knife (Gunting)Rp869.900
TRUSCO Ehoma Lever ShearsRp7.999.900
KRISBOW Plate Cutting Machine (Mesin Potong Pelat)Rp7.899.900
KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)Rp18.999.900
KSS WIRING ACCESSORIES OMT Marker TubeRp409.900
Max Tube Marker Letter Twin Tube (Tabung untuk Mesin Penanda Pipa)Rp789.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait